Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
NSP BTA Blood Transfer Accessory (BTA)
A single use, sterile, and non-invasive device for use with venous blood collection procedures. Must be used in combination with blood collection devices that include a female luer feature.
Supplier: NSP BTA BTA50101
This item is not returnable.
View return policy
Description
- Single use device comprising of a polypropylene plastic holder, and an adapter with a female luer feature
- A stainless steel needle covered with a rubber sleeve is attached to the adapter and is house in the holder of the BTA device
- Needle stick issues are prevented due to a holder that encase the needle
- The sample collection tube is also housed within the holder to protect the user or healthcare personnel from direct contact with blood specimens
- Adapter allows connection to an interface device that provides collection of blood specimen into the blood collection tube that is inserted into the hollow of the holder of the BTA device
Specifications
2 | |
4°C to 32°C | |
15.75 in. | |
Not Autoclavable | |
Sterile | |
Yes | |
Polypropylene |
0.40 m | |
Blood Collection Devices with a Female Luer Feature | |
ISO 13485 | |
Red | |
Venous Blood Collection Procedures | |
Yes |
Safety and Handling
ShelfLife : 2 Years
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction