Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Blackmaxx Vibration Damping Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- Nylon/cotton knit material ensures stretch and breathability for extreme user comfort
- Lightweight cellular chloroprene pods on the palm surface
- Encapsulated air cushions and dampens vibration
- Minimized hand fatigue when working with pneumatic or impact tools
- Ideal for use with sanders, chipping hammers, jackhammers, and trimmers
Specifications
Coating Material | Chloroprene |
Color | Black |
Hand | Specific |
Material | Cotton, Nylon |
Size | Medium |
EN388 Standard | EN388:3243XX |
Finger Style | Full |
For Use With (Application) | Power Tool Operation |
For Use With (Equipment) | Sanders, Chipping Hammers, Jackhammers, Chain Saws, Grinders, and Trimmers |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction