Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex Safety Black Reflective Safety Vest
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Lightweight polyester solid material on front, mesh material on back
- 2 in. silver reflective material with 4 in. contrasting color trim
- Clear front pocket
- 8 pockets: 5 outside, 3 inside
- Badge/Microphone tabs located 3 in. below each shoulder seam
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015 Type 0 Class 1 Not FR |
Color | Black |
Size | Small |
Material | Polyester |
Tape Type | Generic Silver Reflective |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction