Learn More
3B Scientific™ Birthing Stages Trainer

3B Scientific™ Birthing Stages Trainer allows students in midwifery and obstetrics to practice, correctly assessing the progress of birth
Supplier: 3B Scientific™ P94
Description
Trainer consists of a set of 6 inserts that show the level of cervical dilation and effacing. The inserts can be used both as stand-alone trainers and as an extension module for birth simulator P90. The inserts look the same from the outside, but indicate, using a number code on the back, the condition of the cervix on the inside. The following levels and birth stages are shown:
- Insert no. 1: Cervix closed (0.5 cm), level -2
- Insert no. 2: Cervix open 2 cm, level -2
- Insert no. 3: Cervix open 3 cm, half effaced, level -2
- Insert no. 4: Cervix open 5 cm, effaced, level -1
- Insert no. 5: Cervix open 7 cm, effaced, level -1
- Insert no. 6: Cervix open 9 cm, effaced, level 0
Includes:
- 6 birth stage inserts
- Safety plate with 4 screws (for the optional insert in birth simulator P90)
- Lubricant
- Carry bag
Specifications
Birthing Stages Trainer | |
6 birth stage inserts, Safety plate with 4 screws, Lubricant, Carry bag |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.