Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell BioClean™ S-BGHF Sterile Half-Finger Nylon Glove Liners
missing translation for 'orderingAttributeHoverText'
One Size
Description
- Half-finger style for maximum tactility
- Provides a soft barrier between the skin and glove
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance (Europe) | EU GMP Grade A |
Cleanroom Class | Class 10 (ISO 4) |
Coating Material | Uncoated |
Color | White |
Disposable | Reusable |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nylon |
Size | Universal |
Sterility | Sterile |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction