Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Beta Sample Boxes



Help to reduce exposure to radioactive isotopes.
Description
- Made of strong 0.37 in. thick (1.0 cm) clear acrylic
- Nonskid feet
- Supplied with one tube rack which fits securely inside box with enough room for ice beneath
- Capacity: Available with 36-place racks for 0.5, 1.5, or 2.0 mL tubes or a 48-place rack for 1.5 mL tubes
Order Info
Additional racks are available; contact your Fisher Scientific Customer Service Representative for details.
Specifications
Radiation label, non-skid feet | |
3 in. | |
0.37 in. | |
Beta sample box | |
Acrylic | |
7.6 cm | |
10 in. | |
5.25 in. |
25 cm | |
Clear | |
For 1.5 mL microcentrifuge tubes | |
To allow icing of samples if desired, store and transport samples | |
10 x 5.25 x 3 in. (25 x 13.3 x 7.6 cm) | |
48 Tubes | |
1.5 mL | |
13.3 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title