Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Jaece Industries BenchArmor Plus
An airlaid absorbent bench liner that contains Super Absorbent Polymers
Supplier: Jaece Industries BAP1502
Description
Specifications
Bench Protector | |
2700 mL/ square meter | |
50.80 cm | |
Poly | |
Yes | |
2 |
Airlaid fabric with SAP and poly backing | |
Two 45.72 meter rolls (91.44 meters total) | |
20 in. x 150 feet (2 rolls 300 feet total) | |
White | |
Bench, floor, or cart absorbent liners | |
2 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title