Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SP Scienceware™ Bel-Art™ Sterileware Double Bagged Sterile Scoop Sampling System
Bagged Twice for Extra Protection from Contamination
Specifications
Product Type | Scoop |
---|---|
Sterility | Sterile |
Certifications/Compliance | Certificate of Processing for Sterilization |
Quantity | 10/Pk. |
Length (English) Handle | 5 in. |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
03-411-817
|
SP Scienceware™
H369221010 |
2 oz. | 60 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
03-411-818
|
SP Scienceware™
H369241010 |
4 oz. | 125 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
Double bagging reduces contamination in multi-zone clean rooms while the included lid eliminates the cost of separate sterile bags or containers.
- Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
- Snap-on lid allows scoop to be used as a container for transport; lock-tab can be bent under for a tighter seal
- Sampling data can be marked on the lid with wax pencil, pre-marked label or labeling tape to facilitate tracking
- Scoops remain upright when placed on a flat surface; can be used as weighing boats
- Long handle increases the distance between the hand and sample to reduce contamination potential
- FDA grade polystyrene safe for food, drug and cosmetic use
- Gamma irradiated sterile to SAL 10-6
- Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
Specifications
Scoop | |
Certificate of Processing for Sterilization | |
5 in. |
Sterile | |
10/Pk. | |
12.7 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title