Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Urbanti™ High-Speed Filter Funnels
Optimized for nonvacuum, high-speed filtration, these glass-clear funnels have internal helicoid ribs to increase the filtration speed.
Supplier: Bel-Art™ F146460000/EMD
Description
- Vertical outer ribs prevent airlock
- Made from autoclavable molded polymethylpentene
- Uses standard, round filter papers
- Made to withstand corrosive or volatile liquids
- Heat resistant to temperatures up to 177°C (350°F)
Specifications
10cm I.D. / 11.1cm O.D. | |
7mm I.D. / 10mm O.D. | |
19.4 cm (Overall) | |
Clear | |
Filter paper 150/185mm | |
10.8cm | |
177°C |
224 mL | |
PMP | |
Yes | |
15 to 18.5cm | |
Internal helicoid ribs | |
350°F | |
4/Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction