Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ I.D./O.D. Gauge
Polypropylene metric diameter gauge for tubing and rods
Supplier: Bel-Art™ F133900000
Description
- O.D. and I.D. range: 1.5 to 16mm
- For I.D., slip tube over series of pin-type projections to find closest fit
- For O.D., fit tube to series of wells
- Dimensions: 4 3/4L × 2W × 1/2 in.H (120 × 51 × 12.7mm)
Specifications
Metric Diameter Gauge Tubing Sizer | |
Polypropylene | |
273 mm |
Autoclavable | |
10.75 in. | |
Plastic, rubber tubing, connecting pieces, rods, test tubes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction