Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ ProCulture 100mm Petri Dish Racks
Increase workspace and efficiently transport large quantity of Petri dishes
Supplier: Bel-Art™ F189820309
Description
- Made of lightweight, chemically resistant polycarbonate and autoclavable at 121°C (250°F), these racks are perfect for use in an incubator
- Silicone holding strips on the rack's four columns grip each Petri dish and enable the user to easily insert and remove groups of dishes without disturbing upper or lower dishes
- Labels on the sides of the rack provide space for critical sample identification
- Dimensions: 24.1cm (9.5 in.) high
Specifications
Autoclavable | |
Polycarbonate | |
10cm Petri dishes | |
9 in. |
Blue | |
48 | |
22.86 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction