Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Beaker Heater and ON/OFF Control Bundle (°F Controller)
Fisherbrand™ Beaker Heater and ON/OFF Control Bundle features a silicone rubber beaker heater, ideal for heating standard size glass or plastic beakers.
Specifications
Accuracy | ±1% FS |
---|---|
Controller Type | ON/OFF |
Controller | Digital ON/OFF Benchtop Controller |
Dimensions (L x W x H) | 5.5 x 4.25 x 1.75 in. |
Voltage | 120 V |
Catalog Number | Height (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Height (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
11-476-323
|
76 mm | 311 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
11-476-324
|
89 mm | 349 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Easy-to-install and remove with Velcro™ like fastener
- Moisture and chemical resistant
- Uniform heat across surface of beaker
- Hook and loop closure allows for quick installation and removal
- ON/OFF Benchtop Digital Temperature Controller
- Digital on/off temperature controller
- Compatible with wide range of heaters and applications
- Self contained, plug and play design
- Easy programming (°C or °F)
- Built-in J type thermocouple; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted
- Set-point value can be adjusted by using single key
- Hysteresis adjustable between 1 and 20 degrees
- Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
- Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle
Warranty and Services
1-year
Specifications
±1% FS | |
Digital ON/OFF Benchtop Controller | |
120 V | |
°F Display | |
232°C |
ON/OFF | |
5.5 x 4.25 x 1.75 in. | |
Beaker Heater, DigitaON/OFF Temperature Controller | |
J-Type Thermocouple | |
Heating glass or plastic beakers |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title