Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Port-A-Cul™ Anaerobic Collection and Transport Systems
Versatile—use for fluid, tissue, or swab specimens
$183.00
Catalog Number | Mfr. No. | For Use With (Application) | Product Type | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Product Type | Sterility | Price | Quantity & Availability | |||
B21608
|
BD
221608 |
To maintain the viability of anaerobic, facultative and aerobic microorganisms during transport from the patient to the laboratory | Port-A-Cul™ Vial | Non-sterile |
Pack of 10 for $183.00
|
|
|||
L4321602
|
BD
221602 |
To maintain the viability of anaerobic, facultative and aerobic microorganisms during transport from the patient to the laboratory | Port-A-Cul™ Transport Jar | Sterile |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
B21606
|
BD
221606 |
To maintain the viability of anaerobic, facultative and aerobic microorganisms during transport from the patient to the laboratory | Port-A-Cul™ Tube | Non-sterile | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
B21607
|
BD
221607 |
To maintain the viability of anaerobic, facultative and aerobic microorganisms during transport from the patient to the laboratory | Port-A-Cul™ Tube | Sterile |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
B21609
|
BD
221609 |
Used for transport of fluid specimens | Port-A-Cul™ Vial | Sterile |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
- Collect and maintain specimens at 20° to 25°C for up to 72 hours
- Ensure aerobic, anaerobic, microaerophilic or facultative microorganism viability during transport from patient to laboratory (including Campylobacter jejuni)
- Reduced medium formulated to protect oxygen-sensitive microbes
- Media contain an indicator that continuously monitors the reduced media status
- Collect specimen on a swab, as a fluid, or as a tissue specimen
- Available as tube system (capacity 11mL), jar system (capacity 20mL), or vial system (capacity 5mL)
- Sterile Package contains either one tube and two polyester-tipped wooden swabs, one vial or one jar
- Screw-cap jar is 3 in. tall and has a 1 in.-wide mouth; not for use with fluids
- Fluid Collection Kit contains one sterile-packaged vial containing media and a 5cc syringe with a 22-gauge needle and Luer-Lok™ closure
Specifications
10 Pk. | |
20°C to 25°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title