Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Persist™ Skin Prep Swabs
Fast and easy one-step application
Specifications
Composition | 70% Alcohol and 10% Povidone Iodine |
---|---|
For Use With (Application) | Kills microorganisms immediately on contact |
Latex Free | Yes |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
22-265-644
|
BD
386401 |
Single Skin Prep Swab | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- 10% PVP-I and 70% alcohol
- Provides up to seven days of antimicrobial efficacy under an occlusive dressing
- Lays the foundation for IV catheter start
- Dries in less than a munute
Specifications
70% Alcohol and 10% Povidone Iodine | |
Kills microorganisms immediately on contact | |
Yes | |
Non-sterile |
Safety and Handling
ShelfLife : 1825 Days
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title