Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD BBL™ CultureSwab™ Transport Systems: Liquid Amies, Flexible Aluminum Wire
For collection and transport of aerobes
Supplier: BD 220131
Includes: Round-bottom tube; nontoxic rayon-tipped swab with 5.25 in. (13.3cm) shaft; security cap for a water-tight seal; extra-large, preattached label printed with lot number, expiration date and product description (also printed on peel pack); and tamper-evident seal
Description
- Provides enhanced performance for microorganism recovery
Specifications
Collection and Transport System | |
Liquid Amies | |
Collection, transport and preservation of clinical specimens for Bacteriological examination | |
5.25 in. | |
50/Pk. | |
5°C to 25°C |
Liquid | |
Single Applicator | |
Round bottom tube, nontoxic rayon tipped swab with 5.25 in. shaft, security cap for a water tight seal, extra large, preattached label printed with lot number, expiration date and product description and tamper evident seal | |
13.3 cm | |
Flexible Wire | |
Rayon |
Safety and Handling
ShelfLife : 14 Days
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction