Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ BD-800 Bouffant Dispenser with Lid
Click to view available options
Material:
Acrylic
PETG
Description
- Made of 1/8 in. thick clear acrylic (19-160-217) or PETG (19-162-259)
- Similar to BD-600 bouffant dispenser but without access hole in front
- Mounting holes on back
- Flame-treated edges for smoothness
- Lid with full length piano hinge
Specifications
Product Type | Bouffant Cap Dispenser |
Color | Clear |
Depth (English) | 8 in. |
Depth (Metric) | 20.3 cm |
Width (English) | 12 in. |
Width (Metric) | 30.5 cm |
Height (English) | 12 in. |
Height (Metric) | 30.5 cm |
Material | Acrylic |
Mounting | Free-standing or Wall Mount |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction