Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Backpack Cabinet
Store backpacks, coats and totes in these sturdy wood lockers.
Supplier: Diversified Spaces™ BP361551K
Description
- 40 lb. weight capacity per square foot of horizontal space
- Constructed premium maple or oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Each section contains two small cubbies and a larger backpack cubby
- Finished with rubber base molding and a durable chemical resistant UV finish
- Limited Lifetime Warranty
- Made in the U.S.A.
- The back is designed to be anchored to a wall for stability
- The locker section has a double hook mounted for hanging jackets and backpacks
Specifications
Storage Cabinet | |
Double hook mount | |
Classrooms | |
Chemical Resistant UV | |
70.7 kg | |
1.29 m | |
36 in. | |
Oak, Oak Veneer |
SEFA, Mas Certified Green | |
Oak | |
Limited lifetime | |
91.4 cm | |
38 cm | |
156 lb. | |
3 sections |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction