Learn More
Thermo Scientific Chemicals Avidin, from egg
Description
Has extremely strong affinity for biotin
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White |
Quantity | 10 mg |
Content And Storage | -30°C to -10°C |
Form | Lyophilized powder |
For Use With (Application) | Has extremely strong affinity for biotin |
Product Type | Avidin |
Safety and Handling
EINECSNumber : 215-783-6
Recommended Storage : Store at -20°C
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.