Learn More
Mighty Scope Digital Microscopes
Mighty Scope comes with software for easy capture of images or videos (measurement function included) and adjustable stand, optional boom type stand is also available.
Supplier: Aven Tools 26700204
Includes: Adjustable stand, image capture software with measurement capabilities
Description
Ideal for science and engineering work, dermatology, detailed repair, assembly and quality control (i.e., electronics, mechanical), hobbies and collecting (coin, stamp, watch, jewelry), law enforcement (counterfeit ID, crime lab), entertainment.
- Easy-to-use 6-LED handheld digital microscope with a USB interface
- High resolution magnification at your fingertips
- Detailed examination of any area you choose
- Active pixel technology produces sharp images and accurate color reproduction
- The LEDs can be turned on or off, brightness can be adjusted using control wheel on body and an adjustable magnification from 10X–200X all in one compact lens
- Microtouch Shutter trigger allows for convenient image capture when in handheld mode or mounted on a stand
- Just plug into a PC and you are set to go
- Available in UV version consisting of six UV LED lights operating at 405nm
Digital Mighty Scope (S98095):
- Effective pixels (H × V): 1280 × 1024
- White balance: automatic
- O/S: Windows™ XP SP2 and Vista
- Effective pixels (H × V): NTSC: 510 × 496, PAL: 628 × 586
- White balance: automatic
- Effective pixels (H × V): 1280 × 1024
- White balance: automatic
- O/S: Windows XP SP2 and Vista
- Effective pixels (H × V): 1280 × 1024
- White balance: automatic
- O/S: Windows XP SP2 and Vista
Specifications
0.25 in. Color 1.3MP CMOS | |
500X | |
1280 x 1024 | |
Adjustable stand, image capture software with measurement capabilities | |
Microsoft | |
11.1 cm | |
3.45 cm | |
113 g | |
110 mA |
LED | |
500X mighty scope | |
Science and engineering work, dermatology, detailed repair, assembly and quality control | |
USB | |
4.37 in. | |
1.3 in. | |
3.98 oz. | |
5 V |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.