Learn More
Celestron™ Astro Fi 90mm Wi-Fi Refractor Telescope

Fully featured telescope that can be controlled with your smart phone or tablet using the free Celestron SkyPortal app.
Supplier: Celestron™ 22201
Description
The SkyPortal app replaces the traditional telescope hand control for a 100% wireless experience. Just hold your smart device up to the night sky. When you find an object you’d like to view, tap the screen. The Astro Fi telescope automatically slews to the object, while the screen displays information about it.
The Astro Fi 90 creates its own wireless connection, so it can communicate with your device even in remote locations where WiFi or cellular networks aren’t available. Center any three bright objects in the eyepiece, and your telescope calculates its position. You can even generate a Sky Tour of all the best celestial objects to view based on your exact time and location.
- Control your telescope via integrated WiFi using the free Celestron SkyPortal app for iPhone, iPad, and Android devices
- 90mm refractor with fully coated glass optics provides outstanding views of the Moon, planets, and nebulae, and more
- Accessory tray holds 2 x 1.25 in. eyepieces, miscellaneous accessories, including a rubber-lined area for a smart phone or small tablet
- Includes a StarPointer finderscope, 2 Kellner eyepieces, and mirror star diagonal.
Specifications
2 Years | |
910 mm | |
945 mm | |
36 in. | |
Kellnar | |
10.1 | |
Refractor | |
1.54 arc seconds arc seconds (Rayleigh); 1.29 arc seconds arc seconds (Dawes) | |
StarPointer finderscope, 2 Kellner eyepieces, and mirror star diagonal |
6.44 kg | |
90 mm (3.54 in.) | |
36x | |
Astronomy | |
Wi-Fi Refractor Telescope | |
Astro Fi 90mm | |
Fully Coated | |
37.2 in. | |
Single Fork Arm Altazimuth |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.