Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ AssureWear™ Chemotherapy Tested VersaGown™, Flexneck™ Technology
Click to view available options
Size:
Small
Medium
Large
X-Large
Color:
Blue
Description
- VersaGown™ with Flexneck™ technology significantly reduces cross-contamination versus standard gowns.
- Designed using clinician feedback and independent clinical testing.
- Provides nearly two-fold reduction in contamination of hand and wrist areas
- Helps ensure instant compliance—even without training.
- Innovative design allows freedom of movement without compromising protection.
- Flexneck™ creates the widest neck opening on the market and has ultrasonically sealed seams to prevent tearing during donning/doffing.
- Winner of the Vizient Innovative Technology Award.
Specifications
Product Type | Chemotherapy Gown |
Gender | Unisex |
No. of Pockets | None |
Size | X-Large |
Color | Blue |
Disposable | Single-use |
Sterility | Non-sterile |
Cuff Style | Thumb Loop |
Sleeve Style | Long Sleeve |
Certifications/Compliance | AAMI Level 2 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction