Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Colder Products Company AseptiQuik S Connector, High Temperature
AseptiQuik™ S Connectors Small Format 1/4 in. and 3/8 in. hose barb and the 3/4 in. sanitary termination Connectors provide quick and easy sterile connections for small-flow applications, even in non-sterile environments.
$210.00 - $215.00
Specifications
Certifications/Compliance | USP Class VI, ADCF |
---|---|
Material | Polycarbonate |
Min. Operating Temperature (English) | 39°F |
Min. Operating Temperature (Metric) | 4°C |
Sterilization Method | Gamma, autoclave |
Catalog Number | Mfr. No. | Hose Barb | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Hose Barb | Price | Quantity & Availability | |||||
05-113-183
|
Colder Products Company
AQS17004HT |
1/4 in. |
Each for $210.00
|
|
|||||
05-113-184
|
Colder Products Company
AQS17006HT |
3/8 in. |
Pack of 5 for $215.00
|
|
|||||
Description
- The FLIP-CLICK-PULL design of AseptiQuik S enables users to quickly transfer small volumes of media easily with less risk of operator error.
- The connector's genderless and robust design provides reliable performance without the need for clamps, fixtures or tube welders.
- The integrated Pull Tab Covers act as a protective cover reducing part complexity and ensures simultaneous removal of both membranes.
-
Specifications
USP Class VI, ADCF | |
39°F | |
Gamma, autoclave | |
60 psi | |
40°C |
Polycarbonate | |
4°C | |
Platinum-cured Silicone | |
104°F |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title