Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Aseptic Control Products Cavicide™ Disinfectant
Specifically formulated for the control of cross-contamination
$21.55 - $237.50
Specifications
Certifications/Compliance | OSHA |
---|---|
Composition | Quaternary Ammonium and 17% Alcohol |
Container Type | Bottle |
For Use With (Application) | Used as disinfectant, cleaner and decontaminant on hard, nonporous surfaces, even in neonatal and infant care areas and most medical device matertials, effective against TB, Viruses, Bacteria, Fungi |
Test Time | 3 to 5 min. |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
22-998-800
|
Aseptic Control Products
131000 |
1 gal. |
Case of 4 for $237.50
|
|
|||||
22-998-805
|
Aseptic Control Products
131024 |
24 oz. |
Each for $21.55
Case of 12 EA for $252.00
|
|
|||||
Description
- Use to clean equipment, laboratory surfaces, instruments, and other items that may be contaminated with infected body fluids
- Effective against resistant organisms such as VRE and MRSA
- Ready to use, nontoxic, and nonirritating
- Satisfies OSHA bloodborne pathogens standards
- Kills HIV in 3 min., turberculosis in 5 min.
- Viricidal (hydrophilic and lipophilic)
- Bactericidal
- Fungicidal
Specifications
OSHA | |
Bottle | |
3 to 5 min. |
Quaternary Ammonium and 17% Alcohol | |
Used as disinfectant, cleaner and decontaminant on hard, nonporous surfaces, even in neonatal and infant care areas and most medical device matertials, effective against TB, Viruses, Bacteria, Fungi |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title