Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express OH5 UHPLC Column, 2 μm Particle Size
The Ascentis™ Express 2 μm OH5 stationary phase is a highly polar ligand that possesses 5 hydroxyl groups tethered to the silica via novel proprietary linkage chemistry.
Supplier: MilliporeSigma™ Supelco™ 50959U
Description
The Ascentis™ Express 2 μm OH5 stationary phase is a high performance material that provides a UHPLC column that can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, zwitterionic, or neutral compounds.Specifications
2.1 mm | |
2 μm | |
Hydroxy, Penta- | |
Hydroxy, Penta- Phase/Fused-Core Particle Platform | |
Reversed Phase | |
Fused-Core UHPLC |
10 cm | |
90 Å | |
Ascentis | |
Yes | |
LC-MS Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction