Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
$208.65 - $300.00
Specifications
Filtered | Non-Filtered |
---|---|
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Rack |
Tip Style | Universal |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
21-236-01
|
Thermo Scientific™
3721 |
20L, Non-Filtered, Sterile, Rack | 20 μL | Red |
Pack of 960 for $294.00
Case of 5 PK for $1,306.00
|
|
|||
21-236-03
|
Thermo Scientific™
3751 |
200L, Non-Filtered, Sterile, Rack | 200 μL | Green |
Pack of 960 for $300.00
Case of 5 PK for $1,334.00
|
|
|||
21-236-04
|
Thermo Scientific™
3752 |
200L, Non-Filtered, Non-sterile, Rack | 200 μL | Green |
Pack of 960 for $241.00
Case of 5 PK for $1,074.00
|
|
|||
21-236-05
|
Thermo Scientific™
3781 |
1000L, Non-Filtered, Sterile, Rack | 1000 μL | Blue |
Pack of 768
for $208.65
Save 21% Reg :
Case of 4 PK
for $742.65
Save 21% Reg : |
|
|||
21-236-06
|
Thermo Scientific™
3782 |
1000L, Non-Filtered, Non-sterile, Rack | 1000 μL | Blue |
Pack of 768 for $255.00
Case of 4 PK for $693.00
|
|
|||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
SoftFit-L tips have thinner walls than conventional tips so they conform more easily to the pipetter barrel, which ensures a better seal and allows the tip to eject with less force.
- Non-Filtered tips are available in sterile and non-sterile
- Available racked or in hinged racks
- Covers can be used as hinged or lift-off style
- Easy, one-hand operation of locking clasp
- Pipet tip inserts clip securely into racks but are easy to remove
- Empty rack part numbers allow for easy conversion to Reload System
- All components are completely recyclable and contain recycling symbols
- Economical and environmental design reduces waste and saves bench space
Specifications
Non-Filtered | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |
Natural | |
Rack | |
Rainin LTS LiteTouch |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.