Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Art/Planning Tables
SCI_ED

Designed for use in any environment from art and general planning to sewing and model construction.

Supplier:  Diversified Spaces™ PT61PNB26

 View more versions of this product

Catalog No. S42343


Add to cart

Description

Description

  • Base constructed of two tapered solid maple pedestal style panel legs and two solid maple truss bars
  • Unique attachment of top prevents table from racking or rocking
  • Coated with an earth-friendly UV finish
  • Choose from plain, book compartment or tote tray units
  • Book compartment measures: 12.06D x 34.5W x 2.25 in.H
  • Tote measures: 19D x 13.5W x 3.5 in.H
  • Standard height (30 in.H) or elementary height (26 in.H)
  • 1.75 in. solid maple top or 1.25 in. plastic laminate with 3 mm PVC edging in either birch or almond color
  • Overall size: 42D x 60 in.W

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Specifications

42 in.
106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.)
26 in.
Maple
60 in.
Natural birch plastic laminate
106.6 cm
Earth-friendly UV
66.04 cm
Book Compartment
152.4 cm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit