Learn More
Thermo Scientific™ ART™ Non-Filtered Multichannel HLT 5000uL Pipette Tips
A variety of tip styles and configurations
$72.65 - $107.00
Specifications
Volume (Metric) | 5000 μL |
---|---|
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Clear |
Format | Bulk |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
21-403-512
|
Thermo Scientific™
3895 |
BluntPoint | 5000 μL | Blunt |
Pack of 250 for $107.00
Case of 10 PK for $1,048.00
|
|
|||
21-403-513
|
Thermo Scientific™
3896 |
MicroPoint | 5000 μL | Blunt |
Pack of 250
for $72.65
Save 32% Reg :
Case of 10 PK
for $711.65
Save 32% Reg : |
|
|||
21-403-514
|
Thermo Scientific™
389711 |
Exended Length | 5000 μL | Extended Length |
Pack of 250 for $107.00
Case of 10 PK for $1,048.00
|
|
|||
Description
A variety of tip styles and configurations
The HydroLogix™ (HLT) design utilizes a unique bi-fabricated wall that has been designed to produce a secure seal at a fraction of the force required to load standard pipet tips onto the pipettor. Accordingly, the forces required to eject the tips from your pipettor are significantly reduced.
Specifications
5000 μL | |
Non-sterile | |
Bulk |
Non-Filtered | |
Clear | |
ART |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.