Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius arium™ mini Compact Ultrapure Water System
The arium mini compact ultrapure water system developed to provied ASTM Type 1 water quality. The standard version arium mini is independent of permanently installed water tap.
Cat. No. 14-559-041 offers an integrated UV lamp (185 | 254nm) to reduce TOC down to < 5 ppb.
$6110.00 - $6330.00
Specifications
Feedwater Source | Distilled, DI, RO, EDI |
---|---|
Flow Rate | 1 L/min. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm at 25°C |
Type | Water Purification System |
Catalog Number | Mfr. No. | Description | Includes | Flow Rate | Total Organic Carbon | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Includes | Flow Rate | Total Organic Carbon | Price | Quantity & Availability | ||
14-559-041
|
Sartorius
H2OMMUVTUS |
arium™ mini with UV Lamp Ultrapure Water System | Integrated UV lamp (185/254nm), Power cord | 1 L/min. | <5 ppb |
Each for $6,330.00
|
|
||
14-559-040
|
Sartorius
H2OMMTUS |
arium™ mini Ultrapure Water System | Power cord | 1 L/min. | <10 ppb |
Each for $6,110.00
|
|
||
Description
- Simple bag exchange in less than 5min.
- No use of cleaning agents needed
- Optimized purity, due to closed system, avoiding permanent biofilm
- Intuitive menu navigation with high quality glass touch-display, developed through customer survey
- Small footprint 28cm (11 in.) width
- Volume dispense from 50mL
- For general and analytical applications at a daily need<10L
- Feed water supplied to system via provided container, filled with pre-treated water
Specifications
Distilled, DI, RO, EDI | |
Type 1 | |
Water Purification System | |
100/240 V |
1 L/min. | |
18.2 Mohm.cm at 25°C | |
Benchtop |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title