Learn More
Epredia™ ArcosSL™ Slide Management System
Epredia™ ArcosSL™ slide management system is designed to give pathologists an automated way to archive slide specimens while providing a secure chain of custody.
Supplier: Epredia™ A85300001C
Description
Epredia™ ArcosSL™ slide management system is designed to enhance sample traceability throughout the sorting, archiving, retrieval and re-archiving processes, saving laboratories time and resources. ArcosSL reads up to 240 slides at a time by scanning each slide’s unique identifier, then associating each to a specific tray position and storage location within an automated archive. This is designed to help reduce the risk of losing slides, improve operational efficiency and expand workflow capacity.
The system includes:
- Scanner
- PDA
- Label printer
- PC
Enhance Traceability
- Epredia™ ArcosSL™ slide management system reads 240 slides at a time by scanning each slide’s unique identifier.
- The system scans, photographs, and records each slide, associating it to a specific tray position and storage location within an automated archive for easy retrieval. This sonic sensor scanning technology provides accurate, rapid detection via an internal camera that is able to read quick codes, QR codes, DPM codes, and OCR software.
- Check-in/out controls provide visibility into who retrieved a slide, why it was needed, and when it is due to return. Slides that are checked out longer than anticipated are documented.
- Upon return, slides can be placed in any position on the ArcosSL tray and the scanner will update the slide’s location in the database automatically.
Data Security and Network Flexibility
- ArcosSL features redundant protection. Its database backup is automatically updated on the ArcosSL PC and Flash storage within the scanner. The unit can be configured to automatically archive your database backup to your choice of secure storage – hard drive or external network.
- Laboratories have the ability to control individual user database access and modification permissions.
- Benefit from flexible network-based or LIS-based connectivity options to meet your laboratory’s configuration:
- Network-based Connectivity:
- Data back up
- Multiple PDAs
- Multiple scanners
- Arcos/Arco App (for multiple users [PCs])
- LIS-based Connectivity:
- Uni-directional connection
- Bi-directional connection
- Network-based Connectivity:
Smart Storage
- When used with the ArcosSL slide management system, the storage trays and cabinets make archiving and retrieval easy. Each tray features a unique serial number and easy-to-navigate XY coordinate guides. Slides are neatly arranged and simple to identify and locate.
- ArcosSL trays hold slides securely in a shingled manner, allowing maximum visibility to each slide’s tab while maintaining a separation between the slides to avoid damage and cross contamination. This allows you to optimize tray space and eliminate gaps.
- The compact form-factor of the scanner is designed to fit neatly within space-challenged laboratories.
Operational Efficiency
- Improve lab workflow by automating manual activities where errors can cause slide processing delays.
- Experience significant daily time savings, enabling your staff to focus on other value-added tasks.
- Keeps your laboratory’s resources focused on what matters most – patient outcomes.
Peace of Mind
- With proper use of the PDA, ArcosSL is designed to reduce the risk of retrieving the wrong slide, misplacing a slide, filing slides incorrectly, and/or losing a slide.
- Rapid retrieval of the correct slide may reduce impact to patient safety.
- ArcosSL features are designed to reduce the risk of errors endemic to hand-sorting processes.
Specifications
Automated Slide Archiving for Pathology | |
ArcosSL scanner, Lenovo™ Thinkcenter™ full computer station with ArcosSL software, GX430t label printer with 2000 labels, Intermec™ PDA with dock, battery and ethernet cable | |
CE | |
33.7 cm | |
28.35 in. | |
48.5 lb. (scanner) | |
72 cm |
ArcosSL Slide Management System | |
100-240 V, 50/60 Hz | |
13.27 in. | |
17.85 in. | |
45.35 cm | |
22 Kg (scanner) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.