Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ ArcGuard™ 40 Cal Short Coat Kit with Gloves (09)
40 cal Arc flash kit with short coat and bib overalls without gloves
$1730.00 - $1891.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 40 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Tan |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1663
|
National Safety Apparel™
KIT4SC40ECSM09 |
Small |
Each for $1,730.00
|
|
|||||
17-001-1668
|
National Safety Apparel™
KIT4SC40ECMD09 |
Medium |
Each for $1,730.00
|
|
|||||
17-001-1673
|
National Safety Apparel™
KIT4SC40ECLG09 |
Large |
Each for $1,730.00
|
|
|||||
17-001-1678
|
National Safety Apparel™
KIT4SC40ECXL09 |
X-Large |
Each for $1,730.00
|
|
|||||
17-001-1683
|
National Safety Apparel™
KIT4SC40EC2X09 |
2X-Large |
Each for $1,781.00
|
|
|||||
17-001-1688
|
National Safety Apparel™
KIT4SC40EC3X09 |
3X-Large |
Each for $1,781.00
|
|
|||||
17-001-1693
|
National Safety Apparel™
KIT4SC40EC4X09 |
4X-Large |
Each for $1,838.00
|
|
|||||
17-001-1698
|
National Safety Apparel™
KIT4SC40EC5X09 |
5X-Large |
Each for $1,891.00
|
|
|||||
Description
- ArcGuard™ Economy™ Short Coat and Bib Overall
- 14 in. Class 2 Rubber Insulating Gloves
- 12 in. Leather Glove Protectors
- Arc Flash Hood Unit with faceshield & hard hat
- Safety Glasses
- Hood bag
- Glove bag Gear bag
Specifications
Open | |
CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Tan | |
Stitched |
40 cal/cm² | |
FR Hook and Loop | |
Cotton, Nylon | |
Adjustable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title