Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Arc H2O FR Rainwear Kit in Fluorescent Orange - Type R Class 3
Includes type R class 3 FR jacket, Class E FR bib overall, and black mesh gear bag
$932.00 - $1088.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 19 cal/cm², 24 cal/cm² |
Certifications/Compliance | CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
Closure Type | Zipper, Snap |
Color | Fluorescent Orange |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-2033
|
National Safety Apparel™
KITRQC3SM |
Small |
Each for $932.00
|
|
|||||
17-001-2034
|
National Safety Apparel™
KITRQC3MD |
Medium |
Each for $932.00
|
|
|||||
17-001-2035
|
National Safety Apparel™
KITRQC3LG |
Large |
Each for $932.00
|
|
|||||
17-001-2036
|
National Safety Apparel™
KITRQC32X |
2X-Large |
Each for $983.00
|
|
|||||
17-001-2037
|
National Safety Apparel™
KITRQC33X |
3X-Large |
Each for $983.00
|
|
|||||
17-001-2038
|
National Safety Apparel™
KITRQC3XL |
X-Large |
Each for $932.00
|
|
|||||
17-001-2039
|
National Safety Apparel™
KITRQC34X |
4X-Large |
Each for $1,035.00
|
|
|||||
17-001-2040
|
National Safety Apparel™
KITRQC35X |
5X-Large |
Each for $1,088.00
|
|
|||||
Description
- Arc Rating: 19 cal/cm² (Fluorescent Yellow) | 24 cal/cm² (Fluorescent Orange)
- CAT 2
- Fabric/Material: PU Coated FR Cotton
- 2 in. FR silver reflective trim
- FR polyurethane (PU) moisture barrier
- Lightweight and stretchable comfort
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Waterproof welded seams with reinforced stress points to provide durability
- Back ventilation system with FR mesh for increased airflow
- Contoured collar with tuck away attached hood
- Covered D-Ring opening access
- Covered zipper and snap closure
- FR hook and loop adjustable leg closures
- Adjustable cuffs and shoulder straps
- Heavy duty quick release suspender system
- FR fabric will not melt, drip, or ignite
- Made in the USA
Specifications
Open | |
CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 | |
Fluorescent Orange | |
Welded |
19 cal/cm², 24 cal/cm² | |
Zipper, Snap | |
Polyurethane-coated FR Cotton | |
Adjustable |
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'