Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ Aramid Fiber Thermal Protective Mitts
Click to view available options
One Size
Description
- Aramid Fiber construction provides a high level of heat protection
- Ideal for applications that require heat and spark resistance
- 22 oz. wool insulated shell
- Straight thumb
Specifications
Color | Natural |
Hand | Ambidextrous |
Material | Aramid Fiber |
Size | Universal |
For Use With (Application) | Welding |
Liner Material | Wool |
Yarn Weight | 22 oz. |
Length (English) | 14 in. |
Length (Metric) | 35.5 cm |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction