Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Aquasearcher™ Conductivity Meter AB33EC
The Aquasearcher™ Conductivity Meter AB33EC is a highly reliable benchtop meter designed to measure conductivity, total dissolved solids (TDS), salinity, and resistivity with temperature measurements.
Supplier: OHAUS™ 30589829/EMD
Description
- Selectable reading reference temperatures of 20 or 25°C with linear curve options and automatic temperature compensation
- Features auto-stop, auto temperature compensation, adjustable TDS factor, and 2- or 4- cell conductivity probe compatibility
- Equipped with a large 6.5 in. LCD display and a touch keypad
- Features a 1000 item memory for measurements and calibration trail
- Provides connectivity and data output capabilities with RS232 and USB interface
- i-Steward monitors the condition of electrodes to ensure repeatable and consistent measurement accuracy
- Intuitive user interface makes changing the parameters, executing setup, and performing calibration as simple as using a smartphone
- Choose between just the AB33EC meter with electrode holder and a full kit including AB33EC meter, STCON7 probe, and 4 conductivity standard kits (84 μS/cm, 50 mL)
Specifications
±0.5% Reading ±2 Least Significant Digit | |
AB33EC Meter, Electrode Holder, STCON7 Probe, 4 Conductivity Standard Kits (84 μS/cm, 50 mL) | |
0.001 μS/cm minimum, auto-range | |
-5°C to +110°C | |
LCD One-line Dot Matrix |
RS232, USB Device (Included) | |
Auto-stop, Continuous | |
0.01 psu minimum, auto-range | |
1 to 100 MΩ-cm | |
1000 Sets |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction