Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Anti-Vibration Cowhide Leather Air Glove™
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Full finger, all leather style for maximum durability and protection
- Durable grain cowhide leather and air padding construction
- Helps prevent hand-arm vibration syndrome (HAVS)
- For use with heavy duty tools such as jackhammers and grinding
- Meets anti-vibration glove standards EN ISO 10819 and ANSI S2.73-2002 (R 2007), ISO 10819:1996
Specifications
Certifications/Compliance | ANSI S2.73-2002 (R 2007)/ISO 10819 |
Color | Gold |
Hand | Specific |
Latex Free | Yes |
Material | Cowhide Leather |
Product Type | Anti-vibration Gloves |
Size | Small |
Glove Cuff Style | Open |
Hem Color | Brown |
Series | BG650 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction