Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ActivArmr™ 23-193 Heavy Duty Foam-Insulated PVC-Coated Gloves
Click to view available options
10
Description
- PVC vinyl coating protects hands from abrasions, while also remaining soft and flexible during cold applications
- Coating repels water, oil, and grease
- Foam insulation helps keep hands warm in low temperatures
- Enhanced grip for safe handling of heavy duty objects
- Curved fingers, wing thumb, and soft jersey cotton lining
Specifications
ANSI Abrasion Rating | ANSI 3 |
Color | Orange |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Hand | Specific |
Latex Free | Yes |
Material | PVC |
Size | 10 |
EN388 Standard | 3121B |
For Use With (Application) | Metal Fabrication |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction