Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Analtech TLC Uniplates™, Scored, Binder Inorganic, Fluorescent Indicator, 250 μm
Most rugged silica gel plates available.
Supplier: MilliporeSigma™ Supelco™ Z2742831PAK
Specifications
Glass | |
Yes | |
Uniplates | |
250 μm | |
20 cm |
25/Pk. | |
TLC | |
Silica Gel Matrix | |
10 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Uniplates is a trademark of Analtech, Inc.
Spot an opportunity for improvement?
Provide Content Correction