Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ Wheeled CO2 Fire Extinguishers

For Class B and C fires

Supplier:  Amerex™ 9331

Catalog No. 19-860-538


Add to Cart

Includes: Supplied with a 0.25 in. dia. (63mm) reinforced wire braided, shock-resistant hose with large brass handle and chrome-plated squeeze grip hose shut-off valve

Description

Description

  • Utilizes clean, odorless carbon dioxide gas to extiguish fires from flammable liquids and gases and electrical sources
  • Features a durable brass, chrome-plated valve with easy operating “T” type operating handle
  • Heavy-duty steel carriage with two easy-rolling, all-weather 4W x 16 in. dia. full-pneumatic rubber wheels
  • Corrosion and impact-resistant red polyurethane enamel paint finish

Order Info

Discharge time: 44 sec. (50 lb.); 74 sec. (100 lb.); Discharge range: 10–15 ft. (3–4.5m); Operating temperature range: -40–+120°F ( -40–+49°C)

Certifications

U/L rating: 20 B:C

Compliance

Coast Guard approved.

Specifications

Specifications

Wheeled Fire Extinguisher
0.25 in.
48 x 23 x 47 in. (122 x 58 x 120 cm)
47 in.
0.25 in. dia. reinforced wire braided, shock resistant hose with large Brass handle and Chrome plated squeeze grip hose shut-off valve
15 ft.
4.5 m
10 to 15 ft.
-40° to +120°F
20B:C
45.3 kg
58 cm
Steel
0.6 cm
74 sec.
120 cm
48 in.
122 cm
334
Carbon Dioxide
-40°C to +48.8°C
100 lb.
23 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit