Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Amerex™ Wet Chemical Fire Extinguishers
$467.50 - $564.50
Specifications
Product Type | Fire Extinguisher |
---|---|
Material | Stainless Steel |
Capacity (English) | 2.5 gal. |
Capacity (Metric) | 9.4 L |
Includes | Wall bracket |
Catalog Number | Mfr. No. | Discharge Time | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Discharge Time | Model | Price | Quantity & Availability | ||||
19-860-528
|
Amerex™
16112 |
107 sec. | B262 |
Each for $564.50
|
|
19-860-527
|
Amerex™
16104 |
53 sec. | B260 |
Each for $467.50
|
|
Specifications
Fire Extinguisher | |
2.5 gal. | |
Wall bracket | |
17.78 cm | |
Potassium Acetate solution | |
4.4°C to 48.8°C | |
9 in. |
Stainless Steel | |
9.4 L | |
7 in. | |
10 to 12 ft. | |
40° to 120°F | |
2A:K | |
22.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title