Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ AFFF Foam Fire Extinguisher

Unique 6 liter size fills many requirements for a lighter more compact Class A:B extinguisher

Supplier:  Amerex™ 254

Catalog No. 19-860-539

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Model 254
  • 2A:10B
  • Capacity: 6L
  • Discharge Range: 10 to 12 ft.
  • Discharge Time: 60 sec.
  • D x W x H: 7 x 8 x 19 in.

Specifications

Specifications

Fire Extinguisher
1.5 gal.
7 x 8 x 19 in. (17.78 x 20.32 x 48.26 cm)
19 in.
Wall bracket
17.78 cm
10 to 12 ft.
40° to 120°F
2A:10B
20.32 cm
Stainless Steel
6 L
30 sec.
48.26 cm
7 in.
254
AFFF Foam
4.4°C to 48.8°C
8 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit