Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Amerex™ ABC ExtinguisherChemical Agent Refill
Refills for Amerex ABC dry chemical fire extinguishers
$332.00
Specifications
Product Type | Dry Monoammonium Phosphate Refill |
---|---|
For Use With (Equipment) | ABC fire extinguisher |
Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||
19-806-003
|
Amerex™
03736 |
50 lb. | 23 kg |
Each for $332.00
|
|
19-806-002
|
Amerex™
04664 |
40 lb. | 18.1 kg | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Refill ABC extinguishers with specially fluidized and siliconized mono ammonium phosphate.
- Coats surface to which it is applied
- Will not conduct electricity back to operator
- Chemically insulates Class A fires by melting at approximately 177°C (350°F)
- Smothers and breaks chain reaction of Class B fires
Certifications
ISO-9001/ISO-14001 certified.
Compliance
Complies with NFPA 10 Standard. Conforms to test standards CAN/ULC-S504 - ANSI/UL299 and CAN/ULC-S508 - ANSI/UL711.
Specifications
Dry Monoammonium Phosphate Refill | |
ABC fire extinguisher |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title