Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ 5 lb. Multipurpose Extinguishers

Model B402

Supplier:  Amerex™ 15281

 View more versions of this product

Catalog No. 19-041-331


Add to cart

Description

Description

Order Info

Capacity: 5 lb. (2.2kg). Shipping weight: 9.75 lb. (4.4kg). Dimensions: 4.25D × 7.25W × 15.25H in. (10.8 × 18.4 × 38.7cm).

Certifications

3-A:40-B:C.

Specifications

Specifications

Fire Extinguisher
4.25 x 7.25 x 15.25 in. (10.8 x 18.4 x 38.7 cm)
15.25 in.
Aluminum valve, vehicle/marine mount bracket
10.8 cm
12 to 18 ft.
-65° to +120°F
3A:40B:C
2.26 kg
18.4 cm
Steel
14 sec.
38.7 cm
4.25 in.
B402T
Multipurpose ABC dry chemical
-53.8°C to +48.8°C
5 lb.
7.25 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit