Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Aluminum Beaker with Pourout Lip

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
Not recommended for use at high temperatures
Not recommended for use at high temperatures

Pour lip provides easy pouring of liquids into other containers.

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

  • A highly impervious oxide film (approximately 5nm-thick) is resistant to corrosion by seawater, and other aqueous and chemical solutions
  • Aluminum offers chemical stability in the presence of most organic compounds .
Description With Pourout Lip
Diameter (Metric) Outer Top: 137 mm; Bottom: 117 mm
Capacity (Metric) 2000 mL
Material Aluminum
Height (Metric) 171 mm
Type Beaker

RUO – Research Use Only