Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ Aluminized Carbon/Aramid Fiber Thermal Protective Gloves
Click to view available options
One Size
Description
- 19 oz. Aluminized Carbon/Aramid Fiber back
- Wool lining for enhanced cold protection
- Made in the USA
Specifications
Color | Silver |
Hand | Specific |
Material | Aramid Fiber |
Size | Universal |
For Use With (Application) | Casting, Smelting, and Steel Making |
Liner Material | Wool |
Yarn Weight | 19 oz. |
Length (English) | 14 in. |
Length (Metric) | 35.5 cm |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction