Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ AlphaWipe™ Mop Covers
Polyester mop covers specifically designed for the needs of ultraclean production environments
$1134.00
Specifications
Product Type | Mop Cover |
---|---|
Width (English) | 9 in. |
For Use With (Application) | 3 M Doodleduster Mops, the needs of Ultraclean Production Environments |
Certifications/Compliance | ISO Class 3 to 8 |
Material | Polyester |
Catalog Number | Mfr. No. | Dimensions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions | Price | Quantity & Availability | |||||
19-168-220
|
Texwipe™
TX1031 |
9 x 32 in. |
Case of 200 for $1,134.00
|
|
|||||
19-171-192
|
Texwipe™
TX1131 |
Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
Description
Easily replaceable mop heads ensure that surfaces will be cleaned effectively.
- Unique surface texture facilitates grit capture and removal of dirt during the cleaning process on uneven as well as smooth surfaces
- Excellent sorbency plus good particle and fiber control
- Resist abrasion under rigorous use
Specifications
Mop Cover | |
3 M Doodleduster Mops, the needs of Ultraclean Production Environments | |
Polyester |
9 in. | |
ISO Class 3 to 8 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title