Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-3000 Yellow Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Protection: Multi-layer barrier fabric effective against numerous chemicals
- Highly visible: Bright yellow for improved worker safety
- Anti-static: Tested according to EN1149-5 & AATCC76 (8EMSL test method)
- Design: Elastic waist, wrists and ankles, double zip closure, double cuffs, ultrasonically welded seams, finger loops, 2 piece respirator fit hood
- Applications: Chemicals, oil and petrochemicals, pharmaceutical, food indsutry, sewage purification installations, industrial and tank cleaning, mining
- Sizes: Available in Small through 5X-Large
- Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671, EN 14605 Type 3-B, EN 14605 Type 4-B
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671, EN 14605 Type 3-B, EN 14605 Type 4-B
Specifications
Size | Large |
Material | Barrier Laminate Fabric |
Color | Yellow |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Double, Elastic |
Neck Style | Hooded |
Hood Type | 3-panel, Respirator Fit |
Closure Type | Double Zipper |
Seam Type | Welded |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction