Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ Medium-Duty Chemical Protection Gloves
Click to view available options
Size:
9
10
Description
- Strong physical protection against abrasions and good protection against cuts
- Medium thickness increases dexterity, which improves the ability to manipulate objects
- Resistant to Type I allergies
- Unlined for effective cleaning
Specifications
ANSI Abrasion Rating | ANSI 0 |
Color | Black |
Latex Free | Yes |
Material | Neoprene |
Size | 10 |
Thickness (Metric) | 0.51 mm |
EN388 Standard | EN 388:20032100; EN 388:20162100A |
EN 421 | No |
EN ISO 374-1 | Type A |
EN ISO 374 - 5 | Bacteria, Fungi WITH Virus Protection |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction