Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 85-304 CSM Isolator Gloves, 12 in. Port Size
Click to view available options
Size:
9.5
11
Description
- Designed for high resistance against concentrated acids and bases
- Soft, flexible material designed for ease of use
- Resists aging from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120°C
- White coloring for easy detection of contamination
- Available port sizes fit most isolator glove boxes
- Pharmaceuticals
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:3101A, EN ISO 374-1:2016 Type B-AMP, EN ISO 374-5:2016 VIRUS |
Color | White |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | Yes |
Material | CSM |
Product Type | Isolator Gloves |
Size | 11 |
Sterility | Non-sterile |
Thickness (English) | 16 mil |
Thickness (Metric) | 0.40 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction