Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 23-201 Long Sleeve PVC Glove
Click to view available options
Size:
7
8
9
10
Description
- Rough sandblast finish provide good wet-grip
- Medium duty glove
- 13 gauge knitted cotton liner
- PVC sleeve at arm
- Food approved
Specifications
Certifications/Compliance | FDA |
Certifications/Compliance (Europe) | EU Food Handling, EN 420:2003 + A1:2009; Category lll; REACH Compliant |
Color | Blue |
Latex Free | Yes |
Material | PVC |
Size | 7 |
Thickness (English) | 63 mil |
Thickness (Metric) | 1.60 mm |
EN388 Standard | EN388:3121B, EN388:4121 |
EN ISO 374-1 | Type B |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction