Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Alphas™ Reusable Ear Plugs
Click to view available options
Corded:
Corded
Corded (detachable)
Uncorded
Description
- Economic and reusable
- Corded and uncorded
- Corded option with cloth cord
- Pocket-Pak Plus provides hygienic storage of plugs between uses
- Independently tested NRR 27
- 100% PVC-free
Specifications
Includes | Pocket-size case |
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Size | Universal |
High Visibility | No |
Pairs per Package | 50 Pairs/Pk. |
Plug Material | 100% PVC-free |
Plug Color | Gray |
Noise Reduction Rating (NRR) | 27 dB |
Corded | Uncorded |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction