Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Allegro™ Eyewear Cleaning Stations

Supplier: Allegro™ 035701
Description
Refillable Stations
Economy Low Profile Metal Cleaning Station
- Quick-opening, non-locking model won't obstruct halls
- Lowest profile cabinet on the market
- White, high gloss powder-coated finish resists wear
- Includes 16 oz. of anti-static, anti-fog, non-silicone cleaning liquid and 760 count, 5 in. × 6 1/2 in. low-lint tissues
- Dimensions: 10w x 6 5/8h x 3 in.d
- Small Disposable Cleaning Station
- Includes an 8 oz. anti-static, anti-fog, non-silicone lens cleaner that removes dirt and oil from glasses and lenses and 600 count easy-dispensing non-abrasive, low-lint 3x 8 in. lens tissues
- Heavy-duty, recyclable cardboard dispenser
- Can be mounted to the wall or used as a tabletop dispenser
- Dimensions: 7w × 8 1/4h × 5 1/8 in.d
- Rugged metal cabinet features a handy mirror and a door that locks for security
- Fits easily into tight spaces
- Includes a 16 oz. dispenser bottle of anti-static, anti-fog, non-silicone cleaning solution and a 760 count pack of 5 × 6 1/2 in. low-lint tissues
- Includes wall-mounting hardware and built-in disposal receptacle to reduce litter.
- Dimensions: 7 1/4 w x 17 1/4 h x 3 1/4 in.d
- Perfect for cleaning eyewear (glass or polycarbonate lenses) and computer screens
- 100 individually wrapped pre-moistened wipes feature anti-fog, anti-static, silicone-free cleaning
- Large 5 × 8 in. wipes are stored in a wall-mounted cardboard dispenser (box of 100)
- Dimensions: 4 3/4w x 9h x 2 5/8 in.d
Eyewear Cleaning Wipes
Specifications
Refill Cleaning Solution | |
Can be used on glass, plastic, and polycarbonate surfaces | |
16 oz. |
Cleaning solution | |
Lens cleaning | |
16 oz. bottle |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title